Shop All Wireless Thermometers & Humidity Meters
Winland Electronics
Temperature Probe Sensor Housing
Mfr # TEMP-P-H
Zoro # G8922961
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EA200, EA400, EA800
- Features Includes Probe Clip and Mounting Screws
- Manufacturers Warranty Length 1 yr
- Height 1 1/4 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # TEMP-P-H
- Zoro # G8922961
- UPC # 082075800211
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 1 1/4 in |
Depth | 1 in |
Width | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Temperature Probe Sensor Housing |
For Use With | EA200, EA400, EA800 |
Features | Includes Probe Clip and Mounting Screws |
Includes | Mounting Screw, Probe Clip |
Compatible Product Type | Critical-Environment Monitoring Sensors |
Compatible Brand and Series | EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip |
Product Type | Temperature Sensor Probe Housing |
Accessory Type | Temperature Probe Sensor Housing |
Description
Temperature Probe Sensor Housing, Temperature Sensor Probe Housing, Compatible Brand and Series EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip, Includes Mounting Screw, Probe Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Sanitary Transducer, Range 0 to 100psi (KS7S2042F2100#)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- TAYLOR Analog Thermometer, -40 to 70 Degree F (1106)
- WINLAND ELECTRONICS Terminal Block Kit (EA-TBK)
- WINLAND ELECTRONICS Bottle of Glycerin (TEMP-G-B)
- EXTECH Wireless Thermometer, Digital LCD (RH200W)
- BEY BERK INTERNATIONAL Bey-Berk WS070 Osprey Barometer and Thermometer (WS070)
- REED INSTRUMENTS REED Psychrometer with Humidity Calibration Standards (8706-KIT)
- GENERAL TOOLS Higher Accuracy Temperature and Humidity Pen (00-Pnge Rel)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- Winland Electronics Wireless Thermometers & Humidity Meters