Shop All Temperature Probes
Winland Electronics
Temperature Probe, Incl Terminal Blocks
Mfr # TEMP-H-W
Zoro # G8922925
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) 32 Degrees to 302 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # TEMP-H-W
- Zoro # G8922925
- UPC # 082075000871
- Country of Origin Poland
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 2 in |
Probe Length | 1.16 in |
Wire Length | 3 ft. 2" |
Probe Dia. | 5/16 in |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft 2 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 5/16 in x 1 5/32 in |
Probe Diameter | 0.313 in |
Description
Temperature Probe, Resistance 20,000 ohm, For Application Air, Liquid, Connection Block, Terminal Block, Adhesive, Clamp, Cable Length 3 ft 2 in, Cable Material TPE (Thermoplastic Elastomer) Jacket Insulation, Polypropylene Lead Insulation, Sensor Type Thermistor, 32 Degrees to 221 Degrees F/0 Degrees to 105 Degrees C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Oil Level Sensor Kit (E22)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L200C4)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 6 In H2O (2006)
- WINLAND ELECTRONICS Temperature Probe, 0 to 150 deg. C (TEMP-H-S)
- WINLAND ELECTRONICS Temperature Probe, Thermistor, Air/Liquid (TEMP-L-W)
- WINLAND ELECTRONICS Temperature Probe, -50 to 70 deg. C (TEMP-L-S)
- WINLAND ELECTRONICS Temperature Probe, -100 to 32 deg. C (TEMP-UL-S)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) with NIST Calibration Certificate (R2940-NIST)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F (CK11M)
- Winland Electronics Temperature Probes