Shop All Temperature Probes
Winland Electronics
Temperature Probe, -100 to 32 deg. C
Mfr # TEMP-UL-S
Zoro # G8922882
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) -148 Degrees to 32 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # TEMP-UL-S
- Zoro # G8922882
- UPC # 082075001113
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 1 ft 9 in |
Probe Length | 3.5 in |
Wire Length | 23" |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Cable Length | 23 in |
Probe Size | 1/4 in x 3 1/2 in |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Description
Temperature Probe, Resistance 300 ohm, For Application Air, Surface, Connection Block, Terminal Block, Adhesive, Clamp, Cable Length 23 in, Cable Material TPE (Thermoplastic Elastomer) Jacket Insulation, Polypropylene Lead Insulation, Sensor Type Thermistor, -148 Degrees to 32 Degrees F/-100 Degrees to 0 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0AV)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with Bottle Probe Style (6430)
- WINLAND ELECTRONICS Temperature Probe, Incl Terminal Blocks (TEMP-H-W)
- WINLAND ELECTRONICS Temperature Probe, -50 to 70 deg. C (TEMP-L-S)
- WINLAND ELECTRONICS Temperature Probe, Thermistor, Air/Liquid (TEMP-L-W)
- WINLAND ELECTRONICS Temperature Probe, 0 to 150 deg. C (TEMP-H-S)
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) (R2930)
- SPER SCIENTIFIC Type K Immersion Thermometer Probe, Large (800061)
- UEI 8 ft.Temperature Probe, J-Type Liquid (ATT30)
- Winland Electronics Temperature Probes