Shop All Temperature Probes
Winland Electronics
Temperature Probe, 0 to 150 deg. C
Mfr # TEMP-H-S
Zoro # G8922907
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) 32 Degrees to 302 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # TEMP-H-S
- Zoro # G8922907
- UPC # 082075000819
- Country of Origin Poland
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 2 in |
Probe Length | 3.5 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 3 ft. 2" |
Probe Dia. | 1/4 in |
Probe Diameter | 0.25 in |
Cable Length | 23 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 1/4 in x 3 1/2 in |
Description
Temperature Probe, Resistance 1,000 ohm, For Application Air, Surface, Connection Block, Terminal Block, Adhesive, Clamp, Cable Length 23 in, Cable Material TPE (Thermoplastic Elastomer) Jacket Insulation, Polypropylene Lead Insulation, Sensor Type Thermistor, 32 Degrees to 302 Degrees F/0 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge Assy (DC3760900)
- FRIO-TEMP Thermometer, -58 to 392F (B61000-0000)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G423)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Window: Polycarbonate (4CFC3)
- WINLAND ELECTRONICS Temperature Probe, Incl Terminal Blocks (TEMP-H-W)
- WINLAND ELECTRONICS Temperature Probe, -100 to 32 deg. C (TEMP-UL-S)
- WINLAND ELECTRONICS Temperature Probe, -50 to 70 deg. C (TEMP-L-S)
- WINLAND ELECTRONICS Temperature Probe, Thermistor, Air/Liquid (TEMP-L-W)
- REED INSTRUMENTS Male Thermocouple Connector, Type K (LS-181)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- GENERAL TOOLS Temperature Humidity Meter (EP8703)
- Winland Electronics Temperature Probes