Shop All Thermometer Accessories
Winland Electronics
Temperature Alarm, -30 to 120 deg. F
Mfr # EA400-24
Zoro # G8922837
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -30 Degrees to 120 Degrees F
- Power Source Plug-In, Power from Alarm Panel
- Width 6 in
- Height 4 3/4 in
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # EA400-24
- Zoro # G8922837
- UPC # 082075400244
- Country of Origin China
- Category Thermometer Accessories
Dimensions
Width | 6 in |
Height | 4 3/4 in |
Depth | 1 1/4 in |
Description
Temperature Alarm, Alarm Temperature Range -58 Degrees to 299 Degrees F/-50 Degrees to 150 Degrees C, High/Low, Contact Rating 1 A @ 30V DC (Configurable), Number of Zones 4, Sensor Configuration 4, Alarm Outputs (1) Auxiliary Form C Relay (N.O./N.C.) Non-Configurable, (4) Form C Relays (N.O./N.C.) 1A @ 30V DC Configurable, Includes Batteries No, 23 to 26V DC, Mounting Location Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-AMP-APO)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1112)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- CHAMPION SPORTS Stop Watches, 1/100 Second, Water-Resistant 6PK, Ast (CSI910SET)
- WINLAND ELECTRONICS Temperature Alarm, 23 to 26 VDC @ 120mA (EA200-24)
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable (MTA-2)
- WINLAND ELECTRONICS Temperature Alarm, 0 to 2 hr. Delay (EA400-12)
- WINLAND ELECTRONICS Temperature Alarm, 200mA @ 24VDC/VAC (TA-40)
- WINLAND ELECTRONICS Temperature Alarm, -58 to 299 deg. F (EA200-12)
- SUPCO Temperature Alarm, -10 to 80F, 120VAC (TA-6)
- HONEYWELL FILTERS, LENS, BRAUN, 40PK (HWLLF40US02)
- Winland Electronics Thermometer Accessories