Shop All Thermometer Accessories
Winland Electronics
Temperature Alarm, 23 to 26 VDC @ 120mA
Mfr # EA200-24
Zoro # G8922812
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -58 Degrees to 299 Degrees F
- Power Source Plug-In, Power from Alarm Panel
- Width 6 in
- Height 4 3/4 in
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # EA200-24
- Zoro # G8922812
- UPC # 082075200240
- Country of Origin China
- Category Thermometer Accessories
Dimensions
Width | 6 in |
Height | 4 3/4 in |
Depth | 1 1/4 in |
Description
Temperature Alarm, Alarm Temperature Range -58 Degrees to 299 Degrees F/-50 Degrees to 150 Degrees C, High/Low, Contact Rating 1 A @ 30V DC (Configurable), Number of Zones 2, Sensor Configuration 2, Alarm Outputs (1) Auxiliary Form C Relay (N.O./N.C.) Non-Configurable, (2) Form C Relays (N.O./N.C.) 1A @ 30V DC Configurable, Includes Batteries No, 23 to 26V DC, Mounting Location Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (102D-154G-GL)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to220F (GT100R-12/16121256)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" CBM (102D-204CC)
- WINLAND ELECTRONICS Temperature Alarm, 200mA @ 24VDC/VAC (TA-40)
- WINLAND ELECTRONICS Temperature Alarm, 0 to 2 hr. Delay (EA400-12)
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable (MTA-2)
- WINLAND ELECTRONICS Temperature Alarm, -58 to 299 deg. F (EA200-12)
- WINLAND ELECTRONICS Temperature Alarm, -30 to 120 deg. F (EA400-24)
- LASCAR Thermistor Probe, Type K, NTC, 10K, 3.1 ft. (NTC-PROBE-1900)
- REED INSTRUMENTS Adapter, Wire 6 ft. L (RSD-ADP-NA)
- Winland Electronics Thermometer Accessories