Shop All Thermometer Accessories
Winland Electronics
Temperature Alarm, 0 to 2 hr. Delay
Mfr # EA400-12
Zoro # G8922821
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -58 Degrees to 299 Degrees F
- Power Source Plug-In, Power from Alarm Panel
- Width 6 in
- Height 4 3/4 in
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # EA400-12
- Zoro # G8922821
- UPC # 082075000963
- Country of Origin China
- Category Thermometer Accessories
Dimensions
Width | 6 in |
Height | 4 3/4 in |
Depth | 1 1/4 in |
Details
Item | Temperature Alarm |
Temp. Range | -58 Degrees to 299 Degrees F |
Power Source | Plug-In, Power from Alarm Panel |
Indication | Audible |
Includes | Mounting Equipment, Instructions |
Features | Simultaneous Operation of Both Zones, Defrost Time Delay Up to 2 hr, Easy to Read Large LCD Display, Eight Event Alarm Memory with Time and Date, Auxiliary Output Relay for Local Audible Alarm, Auxiliary Alarm Silence Feature with 10 Minute Timer, Each Zone Has Offset Calibration Adjustment, Temperature and Humidity High/Low Set Points, Output Relays Can Be Configured to Be Initially Energized or De-Energized, Tamper Proof Lock Setting, Snap Fit Mounting Base with Main Housing for Easy Access, Plug In Terminal Strip Connectors for Easier Wire Termination, Zones Being Monitored are Displayed Every Few Seconds, Display F Degrees , C Degrees , % (Humidity) or Water Drop Icon, Zone Configuration Retained In Memory If Power is Lost |
Time Delay | 120 min |
Contact Rating | 1 A @ 30V DC (Configurable) |
Number of Zones | 4 |
Includes Batteries | No |
Operating Temperature Range | 32 Degrees to 122 Degrees F |
Backlit | No |
Alarm Temperature Range | -58 Degrees to 299 Degrees F/-50 Degrees to 150 Degrees C |
Alarm Outputs | (1) Auxiliary Form C Relay (N.O./N.C.) Non-Configurable, (4) Form C Relays (N.O./N.C.) 1A @ 30V DC Configurable |
Display Features | Graphic LCD Data with Flashing Alarm |
Voltage | 11 to 14V DC |
Maximum Alarm Temperature | 299 Degrees F |
Minimum Alarm Temperature | -58 Degrees F |
Sensor Configuration | 4 |
Alarm Type | High/Low |
Power Source Details | 11 to 14V DC |
Description
Temperature Alarm, Alarm Temperature Range -58 Degrees to 299 Degrees F/-50 Degrees to 150 Degrees C, High/Low, Contact Rating 1 A @ 30V DC (Configurable), Number of Zones 4, Sensor Configuration 4, Alarm Outputs (1) Auxiliary Form C Relay (N.O./N.C.) Non-Configurable, (4) Form C Relays (N.O./N.C.) 1A @ 30V DC Configurable, Includes Batteries No, 11 to 14V DC, Mounting Location Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Handheld Manometer, 0 to 40.00 In WC (475-2-FM)
- FLIR Compact Thermal Camera, 14 Degrees to 122 Degrees F, Focus free Focus, Touchscreen Display (FLIR C3-X No Wi-Fi)
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- WINLAND ELECTRONICS Temperature Alarm, -30 to 120 deg. F (EA400-24)
- WINLAND ELECTRONICS Temperature Alarm, 200mA @ 24VDC/VAC (TA-40)
- WINLAND ELECTRONICS Temperature Alarm, 23 to 26 VDC @ 120mA (EA200-24)
- WINLAND ELECTRONICS Temperature Alarm, -58 to 299 deg. F (EA200-12)
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable (MTA-2)
- AUTONICS Temp Indicator, RTD/J/K TC, -148 to 2192F (TC4W-N4N)
- PRO1 IAQ Wireless Remote Sensor, Indoor, 60 Hz (R751WO)
- Winland Electronics Thermometer Accessories