Shop All Motion Sensors
This Product is Discontinued
Winland Electronics
Remote Annunciator (Discontinued)
Mfr # BZ-1
Zoro # G7159354
This Product is Discontinued
Key Features
- Operating Temp. -40 to 176 Degrees F
- Includes Connectors, Mounting Hardware
- Mounting Wall, Single Gang Box
- Color White
- For Use With 20G299 Console
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # BZ-1
- Zoro # G7159354
- UPC # 082075117500
- Country of Origin United States
- Category Motion Sensors
Details
Item | Remote Annunciator |
Operating Temp. | -40 to 176 Degrees F |
Includes | Connectors, Mounting Hardware |
Mounting | Wall, Single Gang Box |
Color | White |
For Use With | 20G299 Console |
Type | Buzzer |
Description
Remote Annunciator, Buzzer, Length 4-3/8 In., Width 2-3/4 In., Depth 3/4 In., Piezo Tone, Decibels 90dB at 30cm, 12 to 24VDC, 9mA Amps, Wall, Single Gang Box Mounting, Plastic Housing Material, Operating Temp. -40 to 176 Degrees F, White Color, Includes Connectors, Mounting Hardware, For Use With 20G299 Console
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.