Winland Electronics

Power OutAlert, 120VAC, 0.5A, 50/60 Hz


product price: $90.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Hz 50/60
  • For Use With 33UL22; 33UL23; 33UL24; 33UL25; 33UL26
  • Height 2.25"
  • Width 2.00"
  • Voltage 110vac
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2.25"
Width 2.00"
Depth 3"

Details

Item Pump Seal Failure Relay
Hz 50/60
For Use With 33UL22; 33UL23; 33UL24; 33UL25; 33UL26
Voltage 110vac
Rated Voltage 120V AC

Description

Pump Seal Failure Relay, Rated Voltage 120V AC, For Use With 33UL22; 33UL23; 33UL24; 33UL25; 33UL26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.