Shop All Wireless Thermometers & Humidity Meters
Winland Electronics
Bottle of Glycerin
Mfr # TEMP-G-B
Zoro # G8922934
product price: $21.69
/ea
$21.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EA200, EA400, EA800
- Features Monitor Temperature Readings Of Stored Product Of Similar Mass. Slow Sensor Rate-Of-Change Vs Fast-Reacting Air Temperature Reading. Monitor Temperatures Above and Below Freezing
- Includes Installation/Operating Instructions Guide, Rubber Grommet Cap
- Manufacturers Warranty Length 1 yr
- Compatible Product Type Critical-Environment Monitoring Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # TEMP-G-B
- Zoro # G8922934
- UPC # 082075800228
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Bottle of Glycerin |
For Use With | EA200, EA400, EA800 |
Features | Monitor Temperature Readings Of Stored Product Of Similar Mass. Slow Sensor Rate-Of-Change Vs Fast-Reacting Air Temperature Reading. Monitor Temperatures Above and Below Freezing |
Includes | Installation/Operating Instructions Guide, Rubber Grommet Cap |
Compatible Product Type | Critical-Environment Monitoring Sensors |
Compatible Brand and Series | EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip |
Product Type | Bottle of Glycerin |
Accessory Type | Bottle of Glycerin |
Description
Bottle of Glycerin, Bottle of Glycerin, Compatible Brand and Series EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip, Includes Installation/Operating Instructions Guide, Rubber Grommet Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO CERT 32, 122, 212F, ASTM4F (ACC004FFC)
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Green (TWF-1212-GRN)
- WINLAND ELECTRONICS Temperature Probe Sensor Housing (TEMP-P-H)
- WINLAND ELECTRONICS Terminal Block Kit (EA-TBK)
- TRACEABLE Precision Barometer (4199)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- TAYLOR Thermomtr Window Brckt (5316N)
- TRACEABLE Data Logging Barometer, 32deg to 131deg.F (6529)
- PECO Remote Sensor (68671)
- Winland Electronics Wireless Thermometers & Humidity Meters