Shop All Box Lockers
Winholt Equipment
WL-66/18 Single Column Six Door Steel Locker
Mfr # 962WL6618
Zoro # G411230574
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winholt Equipment
- MFR # 962WL6618
- Zoro # G411230574
- Country of Origin China
- Category Box Lockers
Description
Offer guests and employees a secure place to keep their personal belongings with this Winholt WL-66/18 single column six door locker! Combining a durable steel construction with a compact 6-tier structure this set of lockers is perfect for heavy-duty use in any commercial environment. Each 18'' deep locker includes 1 double-prong ceiling hook and 3 single-prong wall hooks allowing your guests to hang coats hats backpacks and other personal items while preventing contact with the locker's surface. Plus a built-in shelf allows for storage of phones wallets and other small possessions.**Thanks to its mesh grid vented doors this unit allows for maximum airflow to prevent the buildup of odors and humidity. This door style also provides the perfect balance of security and visibility making it easy for guests to identify the locker's contents while ensuring their valuables are safe. Plus each door accepts a lock for added security sold separately while the consecutive number labels provide a simple way for users to remember which compartment is theirs.**This unit is designed with a replaceable box base to prevent dirt and dust from accumulating under the lockers keeping the surrounding area clean and free of debris. Its classic beige color offers a professional appearance making it perfect for use in any fitness center employee breakroom or office. For your convenience this unit comes fully assembled so you can offer your staff and customers a safe space for their personal items right away!**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 78''**Compartment Dimensions:*Width: 10''*Depth: 18''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1656MB)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6A-PT)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269697GY)
- TOT MATE School Age Floor Locker Assembled (TM2431A.S2222)
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Blue (269690BL)
- TENNSCO Box Locker, 45 in W, 18 in D, 66 in H, (3) Wide, Gray (BS5-151812-3MG)
- Winholt Equipment Box Lockers