Shop All Wardrobe Lockers
Winholt Equipment
WL-4 Four Door Horizontal Wall Mount Locker - 45'' x 18''
Mfr # 962WL4
Zoro # G711994305
product price: $540.99
/ea
Free Shipping & Returns
$540.99
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
- Brand Winholt Equipment
- MFR # 962WL4
- Zoro # G711994305
- Country of Origin China
- Category Wardrobe Lockers
Description
Provide accessible out-of-the-way storage space for coats and personal belongings with the Winholt WL-4 four door horizontal wall mount locker! This locker mounts directly to your wall and comes with a bar underneath to hang suits dresses and coats to prevent wrinkles. Plus the locker's beige finish fits well in any aesthetic.**The locker doors feature mesh grid vents for security and easy identification of items. For additional security each door is compatible with padlocks not included and flat key locks not included. These lockers feature a replaceable box base to prevent dirt dust and debris from collecting under the lockers maintaining a clean environment and minimizing labor costs. Hardware sold separately.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 13 3/4''**Door Dimensions:*Width: 11 3/4''*Height: 10''
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
- LOWELL Corded Bypass Module (UPS-XBDM-20RCD)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- ZORO SELECT Drum Cover, For 4GY38, 2GTY9, 1MLC4 (P2215SKIT)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1228-3A-HG)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (9) Openings, Blue (93368BL-U)
- SALSBURY INDUSTRIES 2 Tier Metal Locker, 54"Wx78"Hx18"D, 6 Door, Gray, Unassembled (18-52368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 66" H, (3) Wide, (6) Openings, Blue (62358BL-U)
- Winholt Equipment Wardrobe Lockers