Shop All Shop Desks
Winholt Equipment
Open Frame Receiving/Shop Desk, 3 Shelf, 24Wx18Dx44H, Beige
Mfr # OT-78
Zoro # G308653578
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Height 44 in
- Overall Depth 18
- Shop Desk Style Shelf
- Assembly Not required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winholt Equipment
- MFR # OT-78
- Zoro # G308653578
- UPC # 707022395830
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 24 in |
Overall Height | 44 in |
Overall Depth | 18 |
Details
Shop Desk Style | Shelf |
Assembly | Not required |
Material | Steel |
Color | Tan |
Type | Mobile Open Leg |
Description
Expanded metal enclosed sides and back with lockable expanded metal door. Two under shelves. Lockable desk top with open paper compartments above the locking writing surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5 Drop In T-Nut W/Ball / Spring Brt 15S (3913)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- GLOBAL EQUIPMENT Wire Mesh Panel, 4' x 8' (603323)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-P)
- GLOBAL INDUSTRIAL Flat Surfaced Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (319355CBK)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- VESTIL Shop Desk Open, 28 x 24 x 3.5", Drawer (SHOP-DO)
- Winholt Equipment Shop Desks