Shop All Compression Lugs
Wingtwist
Wire Connector, Wt52 Red, 25K/Brl, PK25000
Mfr # WT52-SK
Zoro # G701968767
product price: $2,130.99
/pk 25000, $0.09/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,130.99
Free 30-Day Returns
Key Features
- Color Red
- Twist-On Style Wing
- Minimum Wire Gauge 18 AWG
- Maximum Rated Voltage 600V
- Maximum Wire Gauge 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingtwist
- MFR # WT52-SK
- Zoro # G701968767
- UPC # 781789967639
- Country of Origin Canada
- Category Compression Lugs
Details
Item | Wire Connector,Wt52 Red,25K/Brl,PK25000 |
Color | Red |
Twist-On Style | Wing |
Minimum Wire Gauge | 18 AWG |
Maximum Rated Voltage | 600V |
Maximum Wire Gauge | 10 AWG |
Termination Method | Twist-On |
Description
Wire Connector,Wt52 Red,25K/Brl,PK25000, Package Quantity 25000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 3A @ 240V AC, Actuator Location: Top (9007MS02S0054)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (5YP80)
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- Wingtwist Compression Lugs