Shop All Tablet Cases
Wingo
Wingocase, Protective Ergonomic Case For Apple Ipad 10.9 2022, Black
Mfr # MJ-C1173-04
Zoro # G810544883
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.06 in
- Material Plastic Rubber
- Color Black
- Length 11.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingo
- MFR # MJ-C1173-04
- Zoro # G810544883
- UPC # 860003040461
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 1.06 in |
Length | 11.14 in |
Details
Material | Plastic Rubber |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for IBM 74y9340 (74Y9340 IBM)
- ROADPRO Over-The-Wheel Desktop (RPO-24DT)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 36ah Enduring CB36-12, CB-36-12 (ML35-12660)
- DURACELL Duracell Optimum AA Alkaline Battery, 12 PK (OPT1500B12PRT)
- TARGUS 17" notebook slip case, CVR217 (cvr217)
- SOLO Urban Universal Tablet Sling for 8.5in. to 11in. Tablets, Gray (UBN210-10)
- LOGITECH Slim Folio Pro iPad Pro 11in (920009682)
- LOGITECH Universal Folio 9 -10'' Tablet (920008334)
- SOLO Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black (UBN300-4)
- NITE IZE Tablet Case, Charcoal, 10-5/8" Height (ROTC-09-R3)
- LOGITECH Combo Touch iPad Air 4Gen Gry (920010260)
- Wingo Tablet Cases