Shop All Portable Device Chargers
Wingo
Wingocase, 30w Gan Wall Charger And Usb C To Lightning Cable, Black
Mfr # AC-P0685-01
Zoro # G510589887
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 1.34 in
- Overall Width 3.20 in
- Weight 0.247 lbs
- Material Plastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingo
- MFR # AC-P0685-01
- Zoro # G510589887
- UPC # 860003040478
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 1.34 in |
Overall Width | 3.20 in |
Details
Color | Black |
Weight | 0.247 lbs |
Material | Plastic Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm (SPC-40RP)
- DELL COMMERCIAL Km7120W Kb Mouse Combo (580-AISY)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- POWER UP! USB Charger-Wall Plug 32w 2 Ports USB USB-C (191-05672)
- PITAKA MagEZ Charging Stand Black for Tablets (PD1001)
- DIAMOND VISIONS USB Wall Charger (01-1083)
- CUMMINS 5000 mAh Power Bank (CMN4719)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- Wingo Portable Device Chargers