Shop All Hollow Wall Anchors
Wingits
Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK
Mfr # RC-RESGBW35-2
Zoro # G1850012
product price: $16.19
/pk 2, $8.10/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 3/16"
- Anchor Length 3-1/2"
- Thread Size #10-32
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # RC-RESGBW35-2
- Zoro # G1850012
- UPC # 811175010240
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 3-1/2" |
Thread Size | #10-32 |
Drill Bit Size | 3/4" |
Compatible Screw Length | 3 1/2 in |
Thread Length | 3 3/8 in |
Screw Size Included | #10 |
Compatible Screw Size | #10 |
Screw Length Included | 3 1/2 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Winged Anchor, Anchor Length 3 1/2 in, Anchor Diameter 3/16 in, Thread Size #10-32, Thread Length 3 3/8 in, Drive Type Phillips, Flange Style Flush, Head Type Round, Includes Screw Yes, Screw Size Included #10, Screw Length Included 3 1/2 in, Compatible Screw Size #10, Compatible Screw Length 3 1/2 in, Color Black, Finish Plain, Material Plastic, Compatible Material Drywall, Plaster, Drill Bit Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M55010.100.0045)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03015)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0080)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 4" L, 410 Stainless Steel Zinc Plated, 50 PK (SLDT-3840)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 6 PK (RC-MAW35-6)
- WINGITS Winged Anchor, 4" L, Stainless Steel, 2 PK (RC-SSBGBW40-2)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 24 PK (MAWSD35B24)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAW35B100)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAWSD35B100)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 24 PK (MAW35B24)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 72 PK (X1E-CON-ANC-DRY-2000x72)
- Wingits Hollow Wall Anchors