Shop All Hollow Wall Anchors
Wingits
MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK
Mfr # MAW35B100
Zoro # G3451016
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 5/32"
- Anchor Length 3-1/2"
- Thread Size #8-32
- Sub-Brand MASTER Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # MAW35B100
- Zoro # G3451016
- UPC # 811175010523
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/32" |
Anchor Length | 3-1/2" |
Thread Size | #8-32 |
Drill Bit Size | 3/4" |
Anchor Size | #8 x 3-1/2 in |
Compatible Screw Length | 3 1/2 in |
Compatible Screw Size | #8 |
Thread Length | 3 25/64 in |
Screw Length Included | 3 1/2 in |
Screw Size Included | #8 |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Winged Anchor, Anchor Length 3 1/2 in, Anchor Diameter 5/32 in, Thread Size #8-32, Thread Length 3 25/64 in, Drive Type Phillips, Flange Style Flush, Head Type Round, Includes Screw Yes, Screw Size Included #8, Screw Length Included 3 1/2 in, Compatible Screw Size #8, Compatible Screw Length 3 1/2 in, Color Black, Finish Plain, Material Plastic, Compatible Material Drywall, Plaster, Drill Bit Size 3/4 in, Minimum Material Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 1/2L, Pk5 (U39080.062.0250)
- ZORO SELECT Hex Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 50 PK (M51080.040.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0100)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 5 PK (63001)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 6 PK (RC-MAW35-6)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-MAWSD35-2)
- WINGITS Winged Anchor, 4" L, Stainless Steel, 2 PK (RC-SSBGBW40-2)
- WINGITS MASTER Anchor Super Duty Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 6 PK (RC-MAWSD35-6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-RESGBW35-2)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAWSD35B100)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 34 PK (R-BIO-UNOT5/16-1)
- Wingits Hollow Wall Anchors