Shop All Bath Towel Bars and Hooks
Wingits
Towel Bar, Satin, Modern Elegance, 18In
Mfr # WMETBSN18
Zoro # G4391807
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Modern Elegance
- Bar Length 18 in
- Overall Height 3 in
- Color Silver
- Overall Length 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WMETBSN18
- Zoro # G4391807
- UPC # 811175013432
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 3 in |
Overall Length | 19 5/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 18 in |
Overall Dimensions - H x W x D | 3 in x 18 in x 3 1/2 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | Modern Elegance |
Color | Silver |
Finish | Satin Nickel |
Number of Bars | 1 |
Material | Stainless Steel |
Standards | ADA Compliant |
Includes | Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking |
Features | World's Strongest Towel Bar |
Projection | 3 in |
Weight Capacity | 200 lb |
ADA Compliant | Yes |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 16 in |
Basic Material | Stainless Steel |
Bar Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Description
Towel Bar, ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 16 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/2 in, Overall Height 3 in, Overall Width 18 in, Weight Capacity 200 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Includes Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking, Projection 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- DECKO BATH PRODUCTS 24 CHR Towel Bar (38170)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035001003)
- WINGITS Towel Bar, Chrome, Modern Elegance, 18In (WMETBPS18)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Polished (WMEDRHPS)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 12In (WIETBPS12)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Satin (WMEDRHSN)
- WINGITS Towel Bar, Chrome, Modern Elegance, 24In (WMETBPS24)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Robe Hook, Satin Brass (VT-RH1 SB)
- Wingits Bath Towel Bars and Hooks