Shop All Bath Towel Bars and Hooks
Wingits
Towel Bar, Chrome, Modern Elegance, 18In
Mfr # WMETBPS18
Zoro # G4391737
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Modern Elegance
- Bar Length 18 in
- Overall Height 3 in
- Color Silver
- Overall Length 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WMETBPS18
- Zoro # G4391737
- UPC # 811175013418
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 3 in |
Overall Length | 19 5/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 18 in |
Bar Width | 18 in |
Overall Dimensions - H x W x D | 3 in x 18 in x 3 1/2 in |
Details
Item | Towel Bar |
Collection | Modern Elegance |
Color | Silver |
Finish | Polished |
Number of Bars | 1 |
Material | Stainless Steel |
Includes | Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking |
Features | World's Strongest Towel Bar |
Standards | ADA Compliant |
Projection | 3 in |
Weight Capacity | 200 lb |
ADA Compliant | Yes |
Product Type | Tower Holder and Hardware |
Basic Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Bar Material | Stainless Steel |
Center to Center Hole Distance | 16 in |
Description
Towel Bar, ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 16 in, Finish Polished, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/2 in, Overall Height 3 in, Overall Width 18 in, Weight Capacity 200 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Includes Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking, Projection 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Cap Vlv S/A Cr (930-111A)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-AM-25)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F05)
- WINGITS Towel Bar, Satin, Modern Elegance, 18In (WMETBSN18)
- WINGITS Bathroom Hook, 1 Hook, 2-1/4In D, Polished (WMESRHPS)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- WINGITS Towel Ring, Chrome, Modern Elegance, 6 In (WMETRINGPS)
- WINGITS Towel Bar, Satin, Modern Elegance, 24In (WMETBSN24)
- IDESIGN OTC TOWEL BAR BRONZE 9"" (57271)
- Wingits Bath Towel Bars and Hooks