Shop All Bath Towel Bars and Hooks
Wingits
Towel Bar, Chrome, Infinite Elegance, 18In
Mfr # WIETBPS18
Zoro # G8959772
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Infinite Elegance
- Bar Length 18 in
- Overall Height 2 in
- Color Silver
- Overall Length 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WIETBPS18
- Zoro # G8959772
- UPC # 811175018475
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 in |
Overall Length | 19 5/8 in |
Overall Depth | 3 1/8 in |
Overall Width | 19 3/8 in |
Overall Dimensions - H x W x D | 2 in x 19 3/8 in x 3 1/8 in |
Bar Diameter | 5/8 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | Infinite Elegance |
Color | Silver |
Finish | Polished |
Number of Bars | 1 |
Material | Stainless Steel |
Includes | Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking |
Weight Capacity | 100 lb |
Standards | ADA Compliant, ANSI |
Projection | 3 1/8 in |
ADA Compliant | Yes |
Product Type | Tower Holder and Hardware |
Bar Material | Stainless Steel |
Center to Center Hole Distance | 17 3/8 in |
Includes Mounting Hardware | Yes |
Basic Material | Stainless Steel |
Description
Towel Bar, ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 17 3/8 in, Finish Polished, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 in, Overall Width 19 3/8 in, Weight Capacity 100 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 5/8 in, Color Silver, Includes Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS T and P Relief Valve, 3/4 In. Inlet (3/4 LF 100XL-4)
- JONES STEPHENS 3 In. Flush Valve W/Flapr & Cc Kit (C05073)
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- WINGITS Towel Bar, Satin, Modern Elegance, 18In (WMETBSN18)
- WINGITS Towel Bar, Chrome, Modern Elegance, 24In (WMETBPS24)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Satin (WMEDRHSN)
- WINGITS Towel Ring, Chrome, Modern Elegance, 6 In (WMETRINGPS)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- WINGITS Bathroom Hook, 1 Hook, 2-1/4In D, Polished (WMESRHPS)
- KINGSTON BRASS Restoration 18" Dual Towel Bar, Brushed Nickel (BA396318SN)
- Wingits Bath Towel Bars and Hooks