Shop All Toilet Paper Dispensers & Holders
Wingits
Toilet Paper Holder, Polished Chrome, 4inL
Mfr # WMEEUTPHPS
Zoro # G8959824
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Capacity 1 lb.
- Length (In.) 4
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wingits
- MFR # WMEEUTPHPS
- Zoro # G8959824
- UPC # 811175014682
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length (In.) | 4 |
Depth | 4 in |
Height | 4 1/2 in |
Width (In.) | 5-3/4 |
Height (In.) | 4-1/2 |
Width | 1 1/4 in |
Depth (In.) | 4 |
Dispenser Depth | 3.39 in |
Dispenser Height | 6.24 in |
Dispenser Width | 5.67 in |
Wall Opening Size | 4-1/2x5-3/4 |
Dia. (In.) | 1-1/4 |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Stainless Steel, Finish Polished, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance Yes, Height 4 1/2 in, Width 1 1/4 in, Depth 4 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO JamProof Pole Tip (1395)
- EASY PAKS Neutral Cleaner, .5oz Packet, PK180 (990653)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R55048)
- SHOP-VAC Vacuum Attachment Adaptor (9068733)
- WINGITS Toilet Paper Holder, Satin Nickel, 4in. L (WMEEUTPHSN)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- WINGITS ADA Toilet Paper Holder, Dble Post, Satin (WMETPHSN)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, Splash Blu (56500)
- Wingits Toilet Paper Dispensers & Holders