Shop All Washroom Accessories
Wingits
Shower Basket, 8 In W, SS, Polished
Mfr # WRBPS8
Zoro # G8959736
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection MASTER(TM)
- Capacity 5 lb.
- Overall Height 2 1/4 in
- Depth 5"
- Height 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WRBPS8
- Zoro # G8959736
- UPC # 811175017096
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 2 1/4 in |
Depth | 5" |
Height | 2-1/4" |
Overall Depth | 5 in |
Width | 8" |
Overall Width | 8 in |
Overall Dimensions - H x W x D | 2 1/4 in x 8 in x 5 in |
Details
Item | Shower Basket |
Collection | MASTER(TM) |
Capacity | 5 lb. |
Color | Silver |
Mounting | Wall Anchored |
Finish | Polished |
Material | Stainless Steel |
Includes | Waterproof Tape, (2) Stainless Steel Screws, Hex Wrench, (2) MAW35 Fasteners |
Weight Capacity | 5 lb |
Mounting Type | Wall Mounted |
Product Type | Shower Basket |
Description
Shower Basket, Mounting Type Wall Mount, Overall Height 2 1/4 in, Overall Width 8 in, Overall Depth 5 in, Material Stainless Steel, Finish Polished, Weight Capacity 5 lb, Product Type Shower Basket, Includes WINGITS MASTER Anchor Fasteners (MAW35)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53341-NL)
- EVERFLOW Sweat Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 2" (100C200-NL)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- WINGITS Corner Basket, 7 In W, SS, Polished (WCBPS6)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- WINGITS Shower Basket, 10 In W, SS, Satin (WCONRBSN10)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5REN)
- WINGITS CRESCENT Cover Plates, PR (BCSR-CHM)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- BLUE DONUTS 4 Piece Paris Design White Bathroom Accessory Set (BD3928089)
- Wingits Washroom Accessories