Shop All Washroom Accessories
Wingits
Shower Basket, 10 In W, SS, Satin
Mfr # WCONRBSN10
Zoro # G8959894
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection CONTOUR
- Capacity 5 lb.
- Overall Height 2 1/4 in
- Depth 4"
- Height 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wingits
- MFR # WCONRBSN10
- Zoro # G8959894
- UPC # 811175014736
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 2 1/4 in |
Depth | 4" |
Height | 2-1/4" |
Overall Depth | 4 in |
Width | 10" |
Overall Width | 10 in |
Overall Dimensions - H x W x D | 2 1/4 in x 10 in x 4 in |
Details
Item | Shower Basket |
Collection | CONTOUR |
Capacity | 5 lb. |
Color | Silver |
Mounting | Wall Anchored |
Finish | Satin Nickel |
Material | Stainless Steel |
Includes | (2) Wall Guards, (2) Stainless Steel Screws, (2) Anchors, (2) MAW35 Fasteners |
Weight Capacity | 5 lb |
Product Type | Shower Basket |
Description
Shower Basket, Mounting Type Wall Mount, Overall Height 2 1/4 in, Overall Width 10 in, Overall Depth 4 in, Material Stainless Steel, Finish Satin, Weight Capacity 5 lb, Product Type Shower Basket, Includes (2) 1 1/2 in Wall Guard, (2) Plastic Anchors, (2) Stainless Steel Screws for Blocking, (2) Wingits Master Anchor (MAW35)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 40 (0330024605)
- NUTECH 1/2" Sweat Combination Strainer Valve (SV1E-050S-050S)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5NC)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj., PK6 (WOCONSN5NC)
- WINGITS CRESCENT Pivot Bracket, PK2 (CRMB-CHM)
- WINGITS Corner Basket, 8 In W, SS, Polished (WCONCBPS8)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- GROHE Universal Pull Out Spray (46710000)
- Wingits Washroom Accessories