Shop All Showerheads and Tub Faucets
Wingits
Fold Down Legs, ADA Rectangular Shower Seat, White
Mfr # WSBX240150PW
Zoro # G4245832
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Frame, Hardware
- ADA Compliant Yes
- Finish Teak
- Height 17 to 19 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WSBX240150PW
- Zoro # G4245832
- UPC # 811175018147
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 17 to 19 in |
Width | 15 in |
Length | 24 in |
Height (In.) | 17 to 19 |
Width (In.) | 15 |
Minimum Seat Height | 17 in |
Maximum Seat Height | 19 in |
Seat Depth | 13 1/2 in |
Minimum Seat Width | 22 in |
Overall Depth | 15 in |
Maximum Seat Width | 24 in |
Description
Rectangular Shower Seat, Product Type Shower Bench, Seat Shape Rectangular, Maximum Seat Height 19 in, Maximum Seat Width 24 in, Overall Depth 15 in, Seat Depth 13 1/2 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 800 lb, Adjustable Legs No, Minimum Seat Height 17 in, ADA Compliant Yes, Center to Center Hole Distance 14 in, Seat Style Wall Mount, Color White, Includes Frame, Hardware, Includes Mounting Hardware Yes, Minimum Seat Width 22 in, Standards ADAAG, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-95)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- ZORO SELECT 3/8" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P875)
- SMITH-COOPER 5" x 4" Reducing Coupling (4316001304)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX260225PWREV)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX320225PWREV)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-BL)
- MOEN M-Core 4 Port 1/2" Crimp Ring Pex With Cc/Ips Tub Conn w/Stops (U140CI)
- CAMCO SHOWER HEAD MOUNT, CHROME, 2 POSITION (43718)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903NHBN)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze (T17294-RB-I)
- Wingits Showerheads and Tub Faucets