Shop All Showerheads and Tub Faucets
Wingits
Fold Down Legs, ADA L-Shape Reversible Shower Seat, White
Mfr # WSLX320225PWREV
Zoro # G4247783
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Frame, Hardware
- ADA Compliant Yes
- Finish Teak
- Height 17 to 19 in
- Width 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wingits
- MFR # WSLX320225PWREV
- Zoro # G4247783
- UPC # 811175013616
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 17 to 19 in |
Width | 22 1/2 in |
Depth | 21 |
Length | 32 in |
Height (In.) | 17 to 19 |
Depth (In.) | 21 |
Width (In.) | 22-1/2 |
Seat Depth | 21 in |
Maximum Seat Height | 19 in |
Minimum Seat Height | 17 in |
Maximum Seat Width | 32 in |
Overall Depth | 22 1/2 in |
Description
L-Shape Shower Seat, Product Type Shower Bench, Seat Shape L-Shaped, Maximum Seat Height 19 in, Maximum Seat Width 32 in, Overall Depth 22 1/2 in, Seat Depth 21 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 800 lb, Adjustable Legs No, Minimum Seat Height 17 in, ADA Compliant Yes, Center to Center Hole Distance 21 1/2 in, Seat Style Wall Mount, Color White, Includes Frame, Hardware, Includes Mounting Hardware Yes, Standards ADAAG, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vacuum Breaker Repair Kit (B-0969RK01)
- ZORO SELECT 1/4" FNPT 304 SS Coupling (2UA49)
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (222506)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- WINGITS Fold Down Legs, ADA Rectangular Shower Seat, White (WSBX240150PW)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX260225PWREV)
- MOEN 8-Function 7in Diameter Showerhead with Handshower in Chrome (220C2)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower (59424-18-PK)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-CP)
- KOHLER Purist 175 Katalyst Sf Showerhead (939-G-2MB)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-BN)
- Wingits Showerheads and Tub Faucets