Shop All Faucet Repair and Maintenance
Wingits
End Mount Rectangular Tub Seat, 29"L, 250 lb. Capacity, ADA
Mfr # WBTE290150PW
Zoro # G4243102
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic
- Finish Teak
- Standards ADA Compliant, AG, ANSI
- Includes Frame, Hardware
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WBTE290150PW
- Zoro # G4243102
- UPC # 811175018222
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 15 in |
Length | 29 in |
Height | 2 1/2 in |
Height (In.) | 2 1/2 |
Width (In.) | 15 |
Maximum Seat Height | 19 in |
Minimum Seat Height | 3 in |
Maximum Seat Width | 29 in |
Overall Depth | 29 in |
Seat Depth | 25 1/2 in |
Description
Rectangular Shower Tub Seat, Product Type Shower Bench, Seat Shape Rectangular, Maximum Seat Height 19 in, Maximum Seat Width 29 in, Overall Depth 29 in, Seat Depth 25 1/2 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 250 lb, Adjustable Legs No, Minimum Seat Height 3 in, ADA Compliant Yes, Center to Center Hole Distance 12 in, Seat Style Wall Mount, Color White, Includes Frame, Hardware, Includes Mounting Hardware Yes, Standards ADA Compliant, AG, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Check Valve, PVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-PV)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10227A)
- AEROQUIP PTFE Hose, 13/32 IDx18 In L, SS, 2000 PSI (1PCJ6)
- WINGITS Portable Tub Bench, 26-1/2"L, 250 lb. Capacity, ADA (WHPTB265150PW)
- SYMMONS Valve Dial, For Symmons (T-29A)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- RIOBEL 4'' Center Set And Single Hole Faucet Cartridge (401-150)
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (012443-40NS)
- DANCO For American Standard Clear Bathroom and Kitchen Index Button (26005B)
- T&S BRASS Pedal Valve, Floor Mounted (B-0502)
- Wingits Faucet Repair and Maintenance