Shop All Washroom Accessories
This Product is Discontinued
Wingits
Curved Shower Rod, Satin, 6In Proj., PK6 (Discontinued)
Mfr # WOCSN5-6SP
Zoro # G4243267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Collection Oval(TM)
- Color Silver
- Rod or Track Length 57-3/4"
- Finish Satin
- Rod Dia. 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WOCSN5-6SP
- Zoro # G4243267
- UPC # 811175010936
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 57-3/4" |
Rod Dia. | 1" x 3/4" |
Details
Item | Curved Shower Rod |
Collection | Oval(TM) |
Color | Silver |
Finish | Satin |
Material | Stainless Steel |
Projection | 6" |
Includes | Pivot Brackets and Hardware |
Standards | ADA |
Rod or Track Material | Stainless Steel |
Features | World's Strongest Curved Shower Rod |
Product Type | Shower Curtain Rod |
Description
Curved Shower Rod, Features World's Strongest Curved Shower Rod, Finish Satin, Includes Pivot Brackets and Hardware, Length 57 3/4 in, Material Stainless Steel, Product Type Shower Curtain Rod, Standards ADA, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.