Shop All Washroom Accessories
Wingits
Curved Shower Rod, Satin, 57In, 9 Proj, PK6
Mfr # WOCSN5SP
Zoro # G3940282
product price: $184.99
/pk 6, $30.83/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Oval(TM)
- Color Silver
- Rod or Track Length 57-3/4"
- Finish Satin
- Rod Dia. 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WOCSN5SP
- Zoro # G3940282
- UPC # 811175010929
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 57-3/4" |
Rod Dia. | 1" x 3/4" |
Overall Width | 1 in |
Length | 57 3/4 in |
Details
Item | Curved Shower Rod |
Collection | Oval(TM) |
Color | Silver |
Finish | Satin |
Material | Stainless Steel |
Features | World's Strongest Curved Shower Rod |
Projection | 9" |
Rod or Track Material | Stainless Steel |
Includes | Pivot Brackets and Hardware |
Standards | ADA |
Product Type | Shower Curtain Rod |
Compatible Manufacturer Part Number | BAW30 |
Includes Mounting Hardware | Yes |
Description
Curved Shower Rod, Compatible Manufacturer Part Number BAW30, Features World's Strongest Curved Shower Rod, Finish Satin, Includes Allen Wrench, (4) Plastic Anchor, (4) Plastic Wall Screw, (4) Set Screw, (4) Stainless Steel Screw, Includes Mounting Hardware Yes, Length 57 3/4 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Standards ADA, Weight Capacity Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Urinal Cleaner, Quart (1614)
- LEGEND VALVE 3/4" PEX CONNECTOR-PR (830-145)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5REN)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj., PK6 (WOCONSN5NC)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj, PK6 (WOCONSN5REN)
- WINGITS Corner Basket, 7 In W, SS, Polished (WCBPS6)
- DAWN Dawn LVA360304 Volga River Series Linear Shower Drain - 36 in. (LVA360304)
- Wingits Washroom Accessories