Shop All Washroom Accessories
Wingits
Curved Shower Rod, Chrome, 60In, 6 Proj, PK6
Mfr # WOCONPS5REN
Zoro # G8582953
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Contour Oval(TM)
- For Use With Shower Curtains
- Color Silver
- Rod or Track Length 60"
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wingits
- MFR # WOCONPS5REN
- Zoro # G8582953
- UPC # 811175014903
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 60" |
Rod Dia. | 1" x 5/8" |
Overall Width | 1 in |
Length | 60 in |
Details
Item | Curved Shower Rod |
Collection | Contour Oval(TM) |
For Use With | Shower Curtains |
Color | Silver |
Finish | Polished chrome |
Material | Stainless Steel |
Rod or Track Material | Stainless Steel |
Standards | ADA |
Weight Capacity | 5 lb. |
Projection | 6" |
Includes | Stainless Steel Screws, Mounting Anchors, Wingits Fasteners (MAW35) |
Product Type | Shower Curtain Rod |
Includes Mounting Hardware | Yes |
Description
Curved Shower Rod, Compatible Manufacturer Part Number Not Applicable, Finish Polished, Includes (2) 3 1/2 in Stainless Steel Screws, (2) 3M VHB Waterproof Tape Templates, (2) Plastic Anchors, (2) Stainless Steel Set Screws, (2) WINGITS MASTER Anchors, Includes Mounting Hardware Yes, Length 60 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Standards ADA, Weight Capacity Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- B & K/MUELLER INDS(IMPORT) 1-1/2" Galv Lock Nut (510-907HC)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- ZORO SELECT 1/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLU5)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj., PK6 (WOCONSN5NC)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- WINGITS CRESCENT Pivot Bracket, PK2 (CRMB-CHM)
- WINGITS Curved Shower Rod, Satin, 57In, 9 Proj, PK6 (WOCSN5SP)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5NC)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- MOEN Remodeling Cover Plate in Matte Black (1920BL)
- Wingits Washroom Accessories