Shop All Washroom Accessories
Wingits
Curved Shower Rod, 57-3/4In, 9In Proj., PK6
Mfr # WOCBS5SP
Zoro # G3630505
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Oval(TM)
- For Use With 6RGJ2
- Color Silver
- Rod or Track Length 57-3/4"
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wingits
- MFR # WOCBS5SP
- Zoro # G3630505
- UPC # 811175010837
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 57-3/4" |
Rod Dia. | 1" x 3/4" |
Overall Width | 1 in |
Length | 57 3/4 in |
Details
Item | Curved Shower Rod |
Collection | Oval(TM) |
For Use With | 6RGJ2 |
Color | Silver |
Finish | Polished |
Material | Stainless Steel |
Features | World's Strongest Curved Shower Rod |
Projection | 9" |
Rod or Track Material | Stainless Steel |
Standards | ADA |
Includes | Pivot Brackets and Hardware |
Product Type | Shower Curtain Rod |
Includes Mounting Hardware | Yes |
Compatible Manufacturer Part Number | BAW30 |
Description
Curved Shower Rod, Compatible Manufacturer Part Number BAW30, Features World's Strongest Curved Shower Rod, Finish Polished, Includes Allen Wrench, (4) Plastic Anchor, (4) Plastic Wall Screw, (4) Set Screw, (4) Stainless Steel Screw, Includes Mounting Hardware Yes, Length 57 3/4 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Standards ADA, Weight Capacity Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nuzzle Assembly, 3/8-16, 12 In L, Brass (109-845)
- KOHLER Stillness R/T B&S Trim/Lvr Hdls (T948-4-BN)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500093570)
- KOHLER Flapper With Float Kit (GP1105825)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- WINGITS Corner Basket, 7 In W, SS, Polished (WCBPS6)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5REN)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj., PK6 (WOCONSN5NC)
- GROHE Universal Fitting Template Starlight Chr (08224000)
- Wingits Washroom Accessories