Shop All Washroom Accessories
Wingits
CRESCENT Pivot Bracket, PK2
Mfr # CRMB-CHM
Zoro # G3736713
original price:
$41.20
8% off
new price: $37.79
/pk 2, $18.90/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Crescent
- Overall Height 3 in
- Height 3"
- For Use With Mfr. No. WCRBS5SP, WCRBS5-6SP
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # CRMB-CHM
- Zoro # G3736713
- UPC # 811175016334
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 3 in |
Height | 3" |
Width | 1-3/8" |
Overall Width | 1 3/8 in |
Length x Width | 1 3/8 in |
Height x Width | 3 in x 1 3/8 in |
Details
Item | Pivot Brackets |
Collection | Crescent |
For Use With | Mfr. No. WCRBS5SP, WCRBS5-6SP |
Color | Silver |
Finish | Polished chrome |
Material | Stainless Steel |
Includes | Hardware Kit |
Accessory Type | Pivot Brackets |
Compatible Manufacturer Part Number | WCRBS5-6SP, WCRBS5SP |
Product Type | Pivot Bracket |
Description
Pivot Brackets, Compatible Grainger Part Number 6RGH9, 6RGJ1, Compatible Manufacturer Part Number WCRBS5-6SP, WCRBS5SP, Finish Polished, For Use With CRESCENT Shower Rods, WINGITS Fasteners, Includes Stainless Steel Screws, Material Zinc, Overall Height 3 in, Overall Width 1 3/8 in, Product Type Pivot Bracket, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Rubber Pipe Insulation (6RHFN048238)
- SANI-LAV Single Foot Pedal Valve, Top Mnt (104L)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5REN)
- WINGITS CRESCENT Cover Plates, PR (BCSR-CHM)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj., PK6 (WOCONSN5NC)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- FOCUS Stainless Steel Tissue Box Cover (BS-9)
- Wingits Washroom Accessories