Shop All Washroom Accessories
Wingits
CRESCENT Cover Plates, PR
Mfr # BCSR-CHM
Zoro # G3549122
product price: $6.35
/pr
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Crescent
- Overall Height 3 3/8 in
- Height 3-3/8"
- For Use With Mfr. No. WCRBS5SP, WCRBS5-6SP
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # BCSR-CHM
- Zoro # G3549122
- UPC # 811175016303
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 3 3/8 in |
Height | 3-3/8" |
Width | 4-5/8" |
Overall Width | 4 5/8 in |
Height x Width | 3 3/8 in x 4 5/8 in |
Length x Width | 4 5/8 in |
Details
Item | Cover Plates |
Collection | Crescent |
For Use With | Mfr. No. WCRBS5SP, WCRBS5-6SP |
Color | Silver |
Finish | Bright Polished |
Material | Stainless Steel |
Accessory Type | Cover Plates |
Compatible Manufacturer Part Number | WCRBS5-6SP, WCRBS5SP |
Product Type | Cover Plate |
Description
Cover Plates, Compatible Grainger Part Number 6RGH9, 6RGJ1, Compatible Manufacturer Part Number WCRBS5-6SP, WCRBS5SP, Finish Polished, For Use With WINGITS CRESCENT Round Rod Brackets, WINGITS CRESCENT Round Shower Rods, WINGITS Fasteners, Material Stainless Steel, Overall Height 3 3/8 in, Overall Width 4 5/8 in, Product Type Cover Plate, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8215G033)
- PARKER 3/16" Compression Brass Union 10PK (62C-3)
- ENCORE PLUMBING Pre-Rinse Add-On Faucet w/ 12 in Spout (KL55-7012-SE1)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 1 1/2)
- WINGITS Corner Basket, 7 In W, SS, Polished (WCBPS6)
- WINGITS CRESCENT Pivot Bracket, PK2 (CRMB-CHM)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5NC)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5REN)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj., PK6 (WOCONSN5NC)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- Wingits Washroom Accessories