Shop All Washroom Accessories
Wingits
Corner Basket, 7 In W, SS, Polished
Mfr # WCBPS6
Zoro # G4391703
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection MASTER(TM)
- Overall Height 1 1/2 in
- Depth 6"
- Height 1-1/2"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WCBPS6
- Zoro # G4391703
- UPC # 811175017065
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 1 1/2 in |
Depth | 6" |
Height | 1-1/2" |
Overall Depth | 6 in |
Width | 7" |
Overall Width | 7 in |
Overall Dimensions - H x W x D | 1 1/2 in x 7 in x 6 in |
Details
Item | Corner Shower Basket |
Collection | MASTER(TM) |
Color | Silver |
Mounting | Wall Anchored |
Finish | Polished |
Material | Stainless Steel |
Includes | (2) Anchors |
Standards | ADA |
Product Type | Shower Basket |
Description
Corner Shower Basket, Mounting Type Wall Mount, Overall Height 1 1/2 in, Overall Width 7 in, Overall Depth 6 in, Material Stainless Steel, Finish Polished, Weight Capacity Not Applicable, Product Type Shower Basket, Includes Concealed Screws, Wingits Fasteners, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal R1012A Rebuild Kit Regal 2.4 Gpf Closet (3317012)
- SPEAKMAN CPT-1183 Transfer Valve Trim (CPT-1183)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3818)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- WINGITS CRESCENT Pivot Bracket, PK2 (CRMB-CHM)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5REN)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5NC)
- WINGITS Corner Basket, 8 In W, SS, Polished (WCONCBPS8)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- Wingits Washroom Accessories