Shop All Glass & Ceramic Drill Bits
Wingits
Apache 200 Drill Bit 3/4", 1PK
Mfr # RC-WA200GT34
Zoro # G1633222
original price:
$26.19
5% off
new price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Shank Shape Round
- Decimal Equivalent 0.75
- Material Industrial Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # RC-WA200GT34
- Zoro # G1633222
- UPC # 811175010455
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Overall Length (In.) | 4-1/4 |
Fractional Size (In.) | 3/4 |
Shank Dia. (In.) | 1/4 |
Bit Dia. | 3/4" |
Drill Bit Dimension Type | Fractional Inch |
Shank Diameter | 5/16 in |
Description
Glass and Tile Drill Bit, 3/4 in, High Speed Steel, Straight, Maximum Drilling Depth 1 1/4 in, Shank Diameter 5/16 in, Overall Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1-8 Unc Sst Power Tap (03B661)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-8)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F57/64)
- DYNABRADE Air Die Grndr, Strat, 20krpm, 0.7 HP, 37cfm (52278)
- WINGITS Apache 200 Drill Bit Kit 1-1/4", 3/4", 1-1/4", 3PK (WA2003PCS)
- WINGITS Apache 200 Drill Bit 1-1/4", 1PK (RC-WA200GT54)
- WINGITS Apache 200 Drill Bit Kit 1/4", 1/2", 3/4", 1", 1-1/4", 5PK (WA2005PCS)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- ARTU Spear Point Drill Bit, 1/4" x 2 1/8 (02211)
- ALL-SOURCE 5/16 In. x 2-7/8 In. Carbide Glass & Tile Drill Bit (263441DB)
- DRILL AMERICA 1/2" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/2)
- Wingits Drill Bits