Shop All Toilet Paper Dispensers & Holders
Wingits
ADA Toilet Paper Holder, Double Post, SS
Mfr # WMETPHPS
Zoro # G4391773
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WMETPHPS
- Zoro # G4391773
- UPC # 811175013708
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3/4 in |
Width | 6 in |
Height | 1 1/2 in |
Dispenser Height | 9.313 in |
Dispenser Depth | 3/4 in |
Dispenser Width | 8.75 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Stainless Steel, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance Yes, Height 1 1/2 in, Width 6 in, Depth 3/4 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100M)
- 3M 8" PERFECT IT FOAM POLISH PAD (3M05707)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100M)
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30110)
- WINGITS Toilet Paper Holder, Satin Nickel, 4in. L (WMEEUTPHSN)
- TAYMOR Toilet Paper Holder, Black, 6-3/4"W, 1 Roll (04-2838BLK)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H, Length: 6.5 (56782)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- Wingits Toilet Paper Dispensers & Holders