Shop All Toilet Paper Dispensers & Holders
Wingits
ADA Toilet Paper Holder, Dble Post, Satin
Mfr # WMETPHSN
Zoro # G4391843
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WMETPHSN
- Zoro # G4391843
- UPC # 811175013739
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 6 in |
Height | 1 1/2 in |
Depth | 3/4 in |
Dispenser Height | 7.688 in |
Dispenser Width | 4.38 in |
Dispenser Depth | 3/4 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Stainless Steel, Finish Satin, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance Yes, Height 1 1/2 in, Width 6 in, Depth 3/4 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Commercial-Grade Toilet Bowl Brush, 17" Long, Plastic Handle, Brown (FG632000BRN)
- NOBLES Drain Hose Assembly, For Use With Mfr. Model Number: Speed Scrub 3, Speed Scrub 5 (1043538)
- PACIFIC BLUE BASIC Single Fold Paper Towels, Natural, 16 PK (GPC23504)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- WINGITS Toilet Paper Holder, Satin Nickel, 4in. L (WMEEUTPHSN)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- DELTA Delta Cassidy Tissue Holder (79750)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- Wingits Toilet Paper Dispensers & Holders