Shop All Bathroom Safety Bars and Chairs
Wingits
48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished
Mfr # WGB5IEPS48
Zoro # G8868894
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wingits
- MFR # WGB5IEPS48
- Zoro # G8868894
- UPC # 811750184441
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 48" |
Width | 48" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Height (In.) | 3 |
Width (In.) | 48 |
Depth (In.) | 3 |
Overall Length | 49 in |
Bar Length | 48" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 48 in, Overall Length 49 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 46 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD075EZ)
- THRIFCO PLUMBING #132P 1/4 MP X 1/4 FP Valve (9422228)
- SHARKBITE DZR Brass Reducing Coupling, Push-Fit, 1-1/4" Pipe Size (UXL014135)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- WINGITS 18" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS18)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN42)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN18)
- AMERICANA 39-3/16" L, Traditional, 17 ga. Brass, Grab Bar, Black (DR114360)
- Wingits Bathroom Safety Bars and Chairs