Shop All Bathroom Safety Bars and Chairs
Wingits
42" L, Peened, Stainless Steel, Premium Grab Bar, Satin
Mfr # WGB5SSPE42
Zoro # G8939156
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Peened
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wingits
- MFR # WGB5SSPE42
- Zoro # G8939156
- UPC # 811175011254
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 42" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Depth (In.) | 3 |
Width (In.) | 42 |
Overall Length | 45 in |
Height (In.) | 3 |
Bar Length | 42" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Peened Satin, Bar Diameter 1 1/4 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 42 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Anti-Slip Grip, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-1.5-PL-316)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Blk Stainless (LKAV3031BK)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 4 in (BULK-PF-475)
- PARKER 1/4" A-LOK 316 SS Bulkhead Union (4BC4-316)
- WINGITS 18" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE18)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- WINGITS 36" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE36)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- WINGITS 18" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS18)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- Wingits Bathroom Safety Bars and Chairs