Shop All Bathroom Safety Bars and Chairs
Wingits
42" L, Contemporary, Stainless Steel, Grab Bar, polished
Mfr # WGB5MEPS42
Zoro # G4410025
original price:
$129.46
11% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Type Contemporary
- Material Stainless Steel
- Standards ADA
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5MEPS42
- Zoro # G4410025
- UPC # 811175013395
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 42" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Width (In.) | 42 |
Depth (In.) | 3 |
Height (In.) | 3 |
Overall Length | 42 in |
Bar Length | 42" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 42 in, Overall Length 42 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 40 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features World's Strongest Grab Bar, Includes (2) Set Screws, (2) Stainless Steel Screws, 3M VHB Waterproof Tape, Allen Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS24)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS36)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN12)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- WINGITS 29" L, Rectangular Rear Mount with Skis, Phenolic, Tub Seat, White (WBTRS290185PW)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- Wingits Bathroom Safety Bars and Chairs