Shop All Bathroom Safety Bars and Chairs
Wingits
36" L, Smooth, Stainless Steel, Grab Bar, Satin
Mfr # WGB5SS36
Zoro # G3532356
original price:
$40.56
19% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Smooth
- Material Stainless Steel
- Standards FHA, VA, ANSI, ADA, UFAS
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5SS36
- Zoro # G3532356
- UPC # 811175011056
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 36" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Width (In.) | 36 |
Depth (In.) | 3 |
Height (In.) | 3 |
Overall Length | 39 in |
Bar Length | 36" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 39 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 36 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features World's Strongest Grab Bar, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-17 D.I. Y-STRAINER (105-526)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- EVERFLOW SWTx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 1-1/2" (21317)
- ZORO SELECT 1-1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1885-030)
- WINGITS 42" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS42)
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- DELTA 6.75 L, Grab bar, Champagne Bronze (41636-CZ)
- Wingits Bathroom Safety Bars and Chairs