Shop All Bathroom Safety Bars and Chairs
Wingits
36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin
Mfr # WGB5IESN36
Zoro # G8868815
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5IESN36
- Zoro # G8868815
- UPC # 811750186735
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 36" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Depth (In.) | 3 |
Width (In.) | 36 |
Overall Length | 37 in |
Height (In.) | 3 |
Bar Length | 34" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 37 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 34 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN PUSH-DOWN DRAIN SERVICE KIT F (186478BL)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- KEENEY MFG Universal Decorative Toilet Tank Lever, Oil Rubbed Bronze (PP836-74VBL)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- WINGITS 18" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN18)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-SS, Stainless (41924-SS)
- Wingits Bathroom Safety Bars and Chairs