Shop All Bathroom Safety Bars and Chairs
Wingits
29" L, Rectangular Rear Mount, Phenolic, Tub Seat, White
Mfr # WBTR290185PW
Zoro # G5281832
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29"
- Finish White
- Type Rectangular Rear Mount
- Material Phenolic
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WBTR290185PW
- Zoro # G5281832
- UPC # 811175014378
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 29" |
Width | 18-1/2" |
Height | 2 1/2" |
Height (In.) | 2 1/2 |
Overall Depth | 18 1/2 in |
Width (In.) | 18-1/2 |
Maximum Seat Width | 18 1/2 in |
Minimum Seat Height | 3 in |
Maximum Seat Height | 19 in |
Seat Depth | 15 in |
Description
Tub Seat, Product Type Shower Bench, Seat Shape Rectangular, Maximum Seat Height 19 in, Maximum Seat Width 18 1/2 in, Overall Depth 18 1/2 in, Seat Depth 15 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 250 lb, Adjustable Legs No, Minimum Seat Height 3 in, ADA Compliant Yes, Center to Center Hole Distance 12 in, Seat Style Wall Mount, Color White, Includes Hardware Kit, Standards ADA Compliant, AG, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF10327)
- OATEY 152 Urinal Wax Ring (31187)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 20 ft Length, Type L (LSC4020P)
- ZORO SELECT 3/4" FNPT Galvanized Hex Locknut (5P980)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN42)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- WINGITS 18" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE18)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- MOEN Iso 36" Designer Grab Bar (YG0736BL)
- Wingits Bathroom Safety Bars and Chairs