Shop All Bathroom Safety Bars and Chairs
Wingits
29" L, Rectangular End Mount with Skis, Phenolic, Tub Seat, White
Mfr # WBTES290150PW
Zoro # G5281841
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29"
- Finish White
- Type Rectangular End Mount with Skis
- Material Phenolic
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WBTES290150PW
- Zoro # G5281841
- UPC # 811175018161
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 29" |
Width | 15" |
Height | 4-1/2" |
Overall Depth | 29 in |
Height (In.) | 4-1/2 |
Width (In.) | 15 |
Seat Depth | 25 1/2 in |
Maximum Seat Width | 15 in |
Maximum Seat Height | 19 in |
Minimum Seat Height | 4 1/2 in |
Description
Tub Seat, Product Type Shower Bench, Seat Shape Rectangular, Maximum Seat Height 19 in, Maximum Seat Width 15 in, Overall Depth 29 in, Seat Depth 25 1/2 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 250 lb, Adjustable Legs No, Minimum Seat Height 4 1/2 in, ADA Compliant Yes, Center to Center Hole Distance 12 in, Seat Style Wall Mount, Color White, Includes Mounting Hardware and Fasteners, Includes Mounting Hardware Yes, Standards ADA Compliant, AG, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (7221490)
- MOEN Handle Extension Kit (147212)
- PARKER 5/8" Compression Brass Insert 10PK (63PT-10-62)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN42)
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- Wingits Bathroom Safety Bars and Chairs