Shop All Bathroom Safety Bars and Chairs
Wingits
24" L, Smooth, Stainless Steel, Grab Bar, Satin
Mfr # WGB5SS24
Zoro # G3529897
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Smooth
- Material Stainless Steel
- Standards FHA, VA, ANSI, ADA, UFAS
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5SS24
- Zoro # G3529897
- UPC # 811175011032
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 24" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Overall Length | 27 in |
Height (In.) | 3 |
Width (In.) | 24 |
Depth (In.) | 3 |
Bar Length | 24" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features World's Strongest Grab Bar, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- JONES STEPHENS Black Rinse-Quik Spray Assembly with 1/4 in. Female Swivel Nut that fits Delta (K53006)
- KOHLER Aerator Kit (1321217)
- BUCKAROOS Bostitch Pc3000-Oc2 / Buckaroos Red G26 (Tacker) Stapler (G26 RED)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- WINGITS 36" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS36)
- WINGITS 42" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS42)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- DELTA Delta Commercial Other: 1-1/2" X 48" Ada Grab Bar, Concealed Mounting (40148-SS)
- Wingits Bathroom Safety Bars and Chairs