Shop All Bathroom Safety Bars and Chairs
Wingits
24" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted
Mfr # WGB5YS24WH
Zoro # G8959851
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Painted
- Type Polyester Painted
- Material Stainless Steel
- Standards ADA, ANSI
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wingits
- MFR # WGB5YS24WH
- Zoro # G8959851
- UPC # 811175011650
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 24" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Depth (In.) | 3 |
Width (In.) | 24 |
Overall Length | 27 in |
Height (In.) | 3 |
Bar Length | 24" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Painted, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME4)
- ZORO SELECT 1-1/4" Sweat Brass Ball Valve Inline (1PYP6)
- APG 1-1/4" Polypropylene Part B (3E12BPP)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- WINGITS 36" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE36)
- WINGITS 29" L, Rectangular Rear Mount with Skis, Phenolic, Tub Seat, White (WBTRS290185PW)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- Wingits Bathroom Safety Bars and Chairs