Shop All Bathroom Safety Bars and Chairs
Wingits
24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished
Mfr # WGB5IEPS24
Zoro # G8868867
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5IEPS24
- Zoro # G8868867
- UPC # 811750183901
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 24" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Height (In.) | 3 |
Overall Length | 25 in |
Depth (In.) | 3 |
Width (In.) | 24 |
Bar Length | 24" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 25 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 22 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-601 PVC BALL VALVE (201-306)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23 (0365-L)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- WINGITS 36" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE36)
- WINGITS 29" L, Rectangular Rear Mount with Skis, Phenolic, Tub Seat, White (WBTRS290185PW)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- LUXOR Black Mobile Mechanics Seat (MS21-B)
- Wingits Bathroom Safety Bars and Chairs