Shop All Bathroom Safety Bars and Chairs
Wingits
18" L, Tri-Step Flange, Stainless Steel, Platinum Grab Bar, Polished chrome
Mfr # WPGB5PS18TRI
Zoro # G8939007
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Type Tri-Step Flange
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WPGB5PS18TRI
- Zoro # G8939007
- UPC # 811175017690
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 18" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Width (In.) | 18 |
Overall Length | 21 in |
Height (In.) | 3 |
Depth (In.) | 3 |
Bar Length | 18" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 18 in, Overall Length 21 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Tri-Step Flange, Includes Stainless Steel Screws, Mounting Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 8" Mount, 2 Hole Straight Service Sink Faucet, Chrome plated (JP1996-SF)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (2TY90)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 18 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS18)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS24)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- Wingits Bathroom Safety Bars and Chairs