Shop All Bathroom Safety Bars and Chairs
Wingits
18" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome
Mfr # WGB5PS18
Zoro # G8605737
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Type Structural Stainless Steel
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5PS18
- Zoro # G8605737
- UPC # 811175011292
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 18" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Depth (In.) | 3 |
Width (In.) | 18 |
Height (In.) | 3 |
Overall Length | 21 in |
Bar Length | 18" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 18 in, Overall Length 21 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pipe Elbow, 3/4 in, Barb, 90 deg Angle, 200 psi Pressure (UC256LFA)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1B1M2U1-100)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN12)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS36)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- DYNAREX Dynarex Bariatric Tub Transfer Bench, Single Pack (10328)
- Wingits Bathroom Safety Bars and Chairs