Shop All Bathroom Safety Bars and Chairs
Wingits
18" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted
Mfr # WGB5YS18WH
Zoro # G8959842
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Painted
- Type Polyester Painted
- Material Stainless Steel
- Standards ADA, ANSI
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5YS18WH
- Zoro # G8959842
- UPC # 811175011629
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 18" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Width (In.) | 18 |
Height (In.) | 3 |
Overall Length | 21 in |
Depth (In.) | 3 |
Bar Length | 18" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Painted, Bar Diameter 1 1/4 in, Bar Length 18 in, Overall Length 21 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-53)
- LEGEND VALVE 1" PUSH FIT x FNPT ELBOW (456-065NL)
- TERRAZZO-WARE 28 W x 28 L x 12 in H, Terrazzo, Mop Sink (TCR-28)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- WINGITS 29" L, Rectangular End Mount with Skis, Phenolic, Tub Seat, White (WBTES290150PW)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2022-16BN)
- Wingits Bathroom Safety Bars and Chairs